-
1265-85Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I SeriesItem Number1265-85MFG Item Number1265-85SeriesSurgitron IProduct DescriptionSurge Arrester, 120/240V 1Ph, 120kA,Specifications
Specifications Surge Capacity 120 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1260-45Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I SeriesItem Number1260-45MFG Item Number1260-45SeriesSurgitron IProduct DescriptionSURGITRON I 120KA 120VSpecifications
Specifications Line Voltage 120 VAC 1P Surge Capacity 120 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1261-45Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I SeriesItem Number1261-45MFG Item Number1261-45SeriesSurgitron IProduct Description120KA 230V 1-PHASE 2 WIRE + GROUNDSpecifications
Specifications Line Voltage 230 VAC 1P Surge Capacity 120 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1261-85Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I SeriesItem Number1261-85MFG Item Number1261-85SeriesSurgitron IProduct DescriptionBPDM ITEMSpecifications
Specifications Line Voltage 230 VAC 1P Surge Capacity 120 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1265-45Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I SeriesItem Number1265-45MFG Item Number1265-45SeriesSurgitron IProduct DescriptionAC SURGE PROTECTOR 120/240VACSpecifications
Specifications Surge Capacity 120 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1265-85-MJoslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I SeriesItem Number1265-85-MMFG Item Number1265-85-MSeriesSurgitron IProduct DescriptionAC SURGE PROTECTORSpecifications
Specifications Surge Capacity 120 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1265-85-MNJoslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I SeriesItem Number1265-85-MNMFG Item Number1265-85-MNSeriesSurgitron IProduct DescriptionSURGE PROTECT 120/240VAC 200KASpecifications
Specifications Surge Capacity 120 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1266-85Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I SeriesItem Number1266-85MFG Item Number1266-85SeriesSurgitron IProduct DescriptionAC SURGE PROTECTOR 240/480VACSpecifications
Specifications Line Voltage 240 VAC 1P Surge Capacity 120 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1450-85Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I SeriesItem Number1450-85MFG Item Number1450-85SeriesSurgitron IProduct DescriptionAC SURGE PROTECTOR 240V DELTASpecifications
Specifications Line Voltage 240 VAC 1P Surge Capacity 120 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1451-85Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I SeriesItem Number1451-85MFG Item Number1451-85SeriesSurgitron IProduct DescriptionAC SURGE PROTECTOR 480V DELTASpecifications
Specifications Surge Capacity 120 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.